- Needle Roller Bearing
- 30 mm Shaft Diameter
- 47 mm Outside Diameter
- 30 mm Overall Width
| Thrust Bearing OD | 47.1 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed | 8500 rpm |
| Material | Bearing Steel |
| Radial Bearing OD | 42 mm |
| Thrust Part | With Cage |
| Shaft Dia. | 30 mm |
| Tolerance | Normal |
| Rolling Element | Ball |
| Axial Loading | Single-Direction |
| I.D. | 1.181 in, 30 mm |
| Overall Width | 30 mm |
| O.D. | 47 mm |
| Cage Type | With |
| Bearing Type | Needle Roller Bearing |
| Inch/Metric | Metric |
| Weight | 0.331 LB |
| EAN or UPC | 7316577014740 |

