- Needle Roller Bearing
- 45 mm Shaft Diameter
- 66.5 mm Outside Diameter
- 32 mm Overall Width
| Rolling Element | Ball |
| I.D. | 1.772 in, 45 mm |
| Thrust Part | With Cage |
| O.D. | 66.5 mm |
| Bearing Type | Needle Roller Bearing |
| Limiting Speed | 3800 rpm |
| Overall Width | 32 mm |
| Cage Type | With |
| Shaft Dia. | 45 mm |
| Radial Bearing OD | 58 mm |
| Thrust Bearing OD | 65.2 mm |
| Axial Loading | Single-Direction |
| Radial Internal Clearance | Normal |
| Tolerance | Normal |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Weight | 0.624 LB |
| EAN or UPC | 7316577014764 |

