- Needle Roller Bearing
- 45 mm Shaft Diameter
- 65 mm Outside Diameter
- 32 mm Overall Width
| Rolling Element | Ball |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Type | Needle Roller Bearing |
| Tolerance | Normal |
| Thrust Part | With Cage |
| I.D. | 1.772 in, 45 mm |
| Cage Type | With |
| Overall Width | 32 mm |
| Shaft Dia. | 45 mm |
| Limiting Speed | 6300 rpm |
| Axial Loading | Single-Direction |
| Thrust Bearing OD | 65.2 mm |
| Radial Bearing OD | 58 mm |
| Radial Internal Clearance | Normal |
| O.D. | 65 mm |
| Weight | 0.595 LB |
| EAN or UPC | 7316577106032 |

