- Needle Roller Bearing
- 50 mm Shaft Diameter
- 70 mm Outside Diameter
- 35 mm Overall Width
| Tolerance | Normal |
| Overall Width | 35 mm |
| Radial Internal Clearance | Normal |
| I.D. | 1.969 in, 50 mm |
| Thrust Bearing OD | 70.2 mm |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Thrust Part | With Cage |
| Inch/Metric | Metric |
| Cage Type | With |
| Shaft Dia. | 50 mm |
| Radial Bearing OD | 62 mm |
| Axial Loading | Single-Direction |
| O.D. | 70 mm |
| Bearing Type | Needle Roller Bearing |
| Limiting Speed | 6300 rpm |
| Weight | 0.657 LB |
| EAN or UPC | 7316577027894 |

