- Needle Roller Bearing
- 60 mm Shaft Diameter
- 85 mm Outside Diameter
- 40 mm Overall Width
| Overall Width | 40 mm |
| Cage Type | With |
| O.D. | 85 mm |
| Radial Bearing OD | 72 mm |
| Material | Bearing Steel |
| Thrust Part | With Cage |
| Rolling Element | Ball |
| Limiting Speed | 5000 rpm |
| Bearing Type | Needle Roller Bearing |
| Inch/Metric | Metric |
| Thrust Bearing OD | 85.2 mm |
| Radial Internal Clearance | Normal |
| Shaft Dia. | 60 mm |
| Axial Loading | Single-Direction |
| Tolerance | Normal |
| I.D. | 2.362 in, 60 mm |
| Weight | 1.025 LB |
| EAN or UPC | 7316577014788 |

