- Needle Roller Bearing
- 70 mm Shaft Diameter
- 85 mm Outside Diameter
- 40 mm Overall Width
| Overall Width | 40 mm |
| Thrust Part | With Cage |
| I.D. | 2.756 in, 70 mm |
| Inch/Metric | Metric |
| Tolerance | Normal |
| Material | Bearing Steel |
| Cage Type | With |
| Shaft Dia. | 70 mm |
| Limiting Speed | 4500 rpm |
| Radial Internal Clearance | Normal |
| Bearing Type | Needle Roller Bearing |
| O.D. | 85 mm |
| Axial Loading | Single-Direction |
| Rolling Element | Ball |
| Weight | 1.336 LB |
| EAN or UPC | 7316577106704 |

