- Needle Roller Bearing
- 15 mm Shaft Diameter
- 29.2 mm Outside Diameter
- 23 mm Overall Width
| Tolerance | Normal |
| Overall Width | 23 mm |
| I.D. | 0.591 in, 15 mm |
| Cage Type | With |
| Radial Internal Clearance | Normal |
| Thrust Part | With Cage |
| Bearing Type | Needle Roller Bearing |
| Lubricant | Grease |
| Rolling Element | Roller |
| Shaft Dia. | 15 mm |
| Material | Bearing Steel |
| Axial Loading | Single-Direction |
| O.D. | 29.2 mm |
| Inch/Metric | Metric |
| Limiting Speed | 8500 rpm |
| Weight | 0.111 LB |
| EAN or UPC | 7316570980271 |

