- Needle Roller Bearing
- 25 mm Shaft Diameter
- 43.2 mm Outside Diameter
- 30 mm Overall Width
| Shaft Dia. | 25 mm |
| Tolerance | Normal |
| Radial Internal Clearance | Normal |
| Overall Width | 30 mm |
| Thrust Part | With Cage |
| Material | Bearing Steel |
| Cage Type | With |
| O.D. | 43.2 mm |
| Lubricant | Grease |
| Rolling Element | Roller |
| Axial Loading | Single-Direction |
| Inch/Metric | Metric |
| Limiting Speed | 6300 rpm |
| Bearing Type | Needle Roller Bearing |
| I.D. | 0.984 in, 25 mm |
| Weight | 0.305 LB |
| EAN or UPC | 7316570293562 |

