- Needle Bearing
| I.D. | 0.984 in, 25 mm |
| Axial Loading | Single-Direction |
| Material | Bearing Steel |
| Reference Speed | 3200 rpm |
| O.D. | 1.457 in, 37 mm |
| Width | 1.181 in, 30 mm |
| Limiting Speed | 6300 rpm |
| Type | Needle Roller |
| Bearing Part | Radial Part without Inner Ring |
| Rolling Element | Roller |
| Radial Part | With Cage |
| Thrust Part | With Cage |
| Weight | 0.287 LB |
| EAN or UPC | 7316577713131 |

