- Radial Needle Roller Bearing Type
- 30 mm Inner Diameter
- 48.2 mm Outer Diameter
- 30 mm Width
| Shaft Dia. | 30 mm |
| Lubricant | Grease |
| Bearing Type | Radial Needle Roller Bearing |
| Tolerance | Normal |
| Inside Dia. | 30 mm |
| Axial Loading | Single-Direction |
| Material | Steel |
| Inch/Metric | Metric |
| Thrust Part | With Cage |
| O.D. | 48.2 mm |
| Rolling Element | Roller |
| Overall Width | 30 mm |
| Outside Dia. | 48.2 mm |
| I.D. | 1.181 in, 30 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed | 6000 rpm |
| Weight | 0.336 LB |
| EAN or UPC | 7316570539653 |

