- Needle Roller Bearing
- 35 mm Shaft Diameter
- 53.2 mm Outside Diameter
- 30 mm Overall Width
| Thrust Part | With Cage |
| I.D. | 1.378 in, 35 mm |
| Limiting Speed | 5600 rpm |
| Radial Internal Clearance | Normal |
| Tolerance | Normal |
| Axial Loading | Single-Direction |
| Radial Bearing OD | 47 mm |
| Shaft Dia. | 35 mm |
| Material | Bearing Steel |
| Thrust Bearing OD | 52.1 mm |
| Cage Type | With |
| Bearing Type | Needle Roller Bearing |
| O.D. | 53.2 mm |
| Lubricant | Grease |
| Overall Width | 30 mm |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Weight | 0.39 LB |
| EAN or UPC | 7316577300164 |

