- Needle Roller Bearing
- 40 mm Shaft Diameter
- 61.2 mm Outside Diameter
- 32 mm Overall Width
| Tolerance | Normal |
| Shaft Dia. | 40 mm |
| Overall Width | 32 mm |
| Bearing Type | Needle Roller Bearing |
| Radial Internal Clearance | Normal |
| Thrust Part | With Cage |
| I.D. | 1.575 in, 40 mm |
| Lubricant | Grease |
| Limiting Speed | 5000 rpm |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Material | Bearing Steel |
| O.D. | 61.2 mm |
| Cage Type | With |
| Axial Loading | Single-Direction |
| Weight | 0.5 LB |
| EAN or UPC | 7316570609561 |

