- Needle Roller Bearing
- 50 mm Shaft Diameter
- 70 mm Outside Diameter
- 35 mm Overall Width
| I.D. | 1.969 in, 50 mm |
| Shaft Dia. | 50 mm |
| O.D. | 70 mm |
| Thrust Part | With Cage |
| Limiting Speed | 4300 rpm |
| Axial Loading | Single-Direction |
| Overall Width | 35 mm |
| Rolling Element | Roller |
| Bearing Type | Needle Roller Bearing |
| Inch/Metric | Metric |
| Cage Type | With |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Tolerance | Normal |
| Weight | 0.635 LB |
| EAN or UPC | 7316577713124 |

