- Needle Bearing
| Material | Bearing Steel |
| O.D. | 2.283 in, 58 mm |
| Axial Loading | Single-Direction |
| I.D. | 1.772 in, 45 mm |
| Type | Needle Roller |
| Reference Speed | 2200 rpm |
| Lubricant | Grease |
| Limiting Speed | 4500 rpm |
| Bearing Part | Radial Part without Inner Ring |
| Width | 1.26 in, 32 mm |
| Rolling Element | Roller |
| Thrust Part | With Cage |
| Radial Part | With Cage |
| Weight | 0.0 KG |
| EAN or UPC | 7316570484847 |

