- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 1.18 in Width
| Inner Ring Width | 1.18 in, 30 mm |
| Static Load Rating | 33721.341 lbf, 150 kN |
| Outer Ring Width | 1.18 in, 30 mm |
| Special Features | w/Lube Groove & Holes |
| Rows of Balls | Multi |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| Capacity | Standard Capacity |
| End Type | Open End |
| Precision Rating | ABEC 5 |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Tolerance | Class (SP) |
| Series | 30 |
| Width | 1.18 in, 30 mm |
| No. of Rows | 2 |
| Radial Internal Clearance | C1 |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| No. of Ribs - Inner Ring | 3 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Cylindrical |
| Enclosure | Open |
| I.D. | 2.76 in, 70 mm |
| Internal Clearance | C1 |
| O.D. | 4.33 in, 110 mm |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Non-Metallic |
| Weight | 2.447 LB |
| EAN or UPC | 7316572120903 |

