Skip to content Skip to navigation menu
Double Row Steel Cylindrical Bearing

NN 3016 KTN/SP

Double Row Steel Cylindrical Bearing
Item #101169402
  • 3.15 in Inner Diameter
  • 4.92 in Outer Diameter
  • 1.34 in Width
Double Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.15 in Inner Diameter
  • 4.92 in Outer Diameter
  • 1.34 in Width
Series 30
Tolerance Class (SP)
Relubrication Feature Without
Rows of Balls Multi
Bearing Part Complete Bearing
O.D. 4.92 in, 125 mm
Internal Clearance C1
Static Load Rating 41814.463 lbf, 186 kN
Element Material Bearing Steel
Rolling Element Roller
Radial Internal Clearance C1
Bore Type Tapered 1:12
Outer Ring Width 1.34 in, 34 mm
No. of Ribs - Inner Ring 3
No. of Rows 2
Material Bearing Steel
Bearing Style Complete Bearing
Bearing Type Radial
O.D. Type Cylindrical
Cage Type Non-Metallic
Inner Ring Width 1.34 in, 34 mm
Row Type 2
Cage Material Polyamide
Precision Rating ABEC 5
I.D. 3.15 in, 80 mm
Inch/Metric Metric
Width 1.34 in, 34 mm
Weight 3.395 LB
EAN or UPC 7316572120989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison