- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 1.46 in Width
| Cage Type | Non-Metallic |
| Bearing Design | Removable Outer Ring – Straight |
| Row Type | 2 |
| Relubrication Feature | With |
| Capacity | Standard Capacity |
| O.D. | 5.51 in, 140 mm |
| Tolerance | Class (SP) |
| Inner Ring Width | 1.46 in, 37 mm |
| Radial Internal Clearance | C1 |
| Series | 30 |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Rolling Element | Roller |
| Special Features | w/Lube Groove & Holes |
| Rows of Balls | Multi |
| Origin | Cylindrical Radial |
| Bore Type | Tapered 1:12 |
| Cage Material | Polyamide |
| Lubrication Hole/Groove | Hole, Groove |
| Oil Hole | w/o Oil Hole |
| Width | 1.46 in, 37 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.46 in, 37 mm |
| No. of Ribs - Inner Ring | 3 |
| Enclosure | Open |
| Internal Clearance | C1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 5 |
| Element Material | Bearing Steel |
| I.D. | 3.54 in, 90 mm |
| End Type | Open End |
| Precision Ground | Yes |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Weight | 4.409 LB |
| EAN or UPC | 7316576620249 |

