- 4.13 in Inner Diameter
- 6.3 in Outer Diameter
- 1.61 in Width
| Precision Rating | ABEC 5 |
| No. of Ribs | 3 |
| Static Load Rating | 68566.728 lbf, 305 kN |
| Rows of Balls | Multi |
| Series | 30 |
| Cage Type | Non-Metallic |
| Inner Ring Width | 1.61 in, 41 mm |
| Outside Dia. | 160 mm |
| Inch/Metric | Metric |
| Rolling Element | Roller |
| Internal Clearance | C1 |
| No. of Ribs - Inner Ring | 3 |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group 1 (C1) |
| I.D. | 4.13 in, 105 mm |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 1.61 in, 41 mm |
| Bearing Type | Radial |
| Row Type | 2 |
| Material | Bearing Steel |
| Width | 1.61 in, 41 mm |
| Inside Dia. | 105 mm |
| Element Material | Bearing Steel |
| O.D. | 6.3 in, 160 mm |
| Cage Material | Polyamide |
| Bearing Style | Complete Bearing |
| Tolerance | Class (SP) |
| Bearing Part | Complete Bearing |
| No. of Rows | 2 |
| Weight | 6.482 LB |
| EAN or UPC | 7316572121344 |

