- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- 1.77 in Width
| Internal Clearance | C1 |
| Radial Internal Clearance | C1 |
| Relubrication Feature | With |
| Outer Ring Width | 1.77 in, 45 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| I.D. | 4.33 in, 110 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 5 |
| Precision Ground | Yes |
| No. of Rows | Double |
| Bearing Design | Removable Outer Ring – Straight |
| Inner Ring Width | 1.77 in, 45 mm |
| Series | 30 |
| Rows of Balls | Multi |
| Width | 1.77 in, 45 mm |
| Enclosure | Open |
| Cage Material | Polyamide |
| Element Material | Bearing Steel |
| Rolling Element | Roller |
| Special Features | w/Lube Groove & Holes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered 1:12 |
| O.D. | 6.69 in, 170 mm |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Cage Type | Non-Metallic |
| No. of Ribs - Inner Ring | 3 |
| Tolerance | Class (SP) |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole, Groove |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| Row Type | 2 |
| Weight | 7.968 LB |
| EAN or UPC | 7316576620225 |

