- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.81 in Width
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| Rows of Balls | 2 |
| O.D. | 7.09 in, 180 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Outer Ring – Straight |
| Material | Bearing Steel |
| Series | 30 |
| Outer Ring Width | 1.81 in, 46 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole, Groove |
| Precision Rating | ABEC 5 |
| Tolerance | Class (SP) |
| Precision Ground | Yes |
| Radial Internal Clearance | C1 |
| Static Load Rating | 390 kN |
| Special Features | w/Lube Groove & Holes |
| Enclosure | Open |
| No. of Rows | Double |
| I.D. | 4.72 in, 120 mm |
| Width | 1.81 in, 46 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 229 kN |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Cage Material | Polyamide |
| Cage Type | Non-Metallic |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 1.81 in, 46 mm |
| Inch/Metric | Metric |
| Weight | 8.708 LB |
| EAN or UPC | 7316576620287 |

