Skip to content Skip to navigation menu
Double Row Steel Cylindrical Bearing

NN 3028 K/SPW33

Double Row Steel Cylindrical Bearing
Item #100743295
  • 5.51 in Inner Diameter
  • 8.27 in Outer Diameter
  • 2.09 in Width
Double Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.51 in Inner Diameter
  • 8.27 in Outer Diameter
  • 2.09 in Width
Enclosure Open
Static Load Rating 520 kN
Origin Cylindrical Radial
O.D. Type Cylindrical
Tolerance Class (SP)
Inner Ring Width 2.09 in, 53 mm
No. of Ribs - Inner Ring 3
End Type Open End
Radial Internal Clearance C1
Precision Ground Yes
Special Features w/Lube Groove & Holes
I.D. 5.51 in, 140 mm
Series 30
Cage Material Brass
Relubrication Feature With
Rows of Balls Multi
Dynamic Load Rating 297 kN
Precision Rating ABEC 5
Row Type 2
Lubrication Hole/Groove Hole, Groove
Inch/Metric Metric
O.D. 8.27 in, 210 mm
Outer Ring Width 2.09 in, 53 mm
Bore Type Tapered 1:12
Bearing Type Radial
No. of Rows Double
Cage Type Solid Machined
Capacity High Capacity
Bearing Part Complete Bearing
Width 2.09 in, 53 mm
Bearing Design Removable Outer Ring – Straight
Internal Clearance C1
Radial Internal Clearance Specification Normal Clearance
Element Material Bearing Steel
Rolling Element Roller
Material Bearing Steel
Oil Hole w/o Oil Hole
Weight 14.368 LB
EAN or UPC 7316576611230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison