- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 2.2 in Width
| Special Features | w/Lube Groove & Holes |
| Bearing Type | Radial |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 2.2 in, 56 mm |
| Cage Type | Solid Machined |
| Tolerance | Class (SP) |
| O.D. Type | Cylindrical |
| Precision Ground | Yes |
| Width | 2.2 in, 56 mm |
| I.D. | 5.91 in, 150 mm |
| End Type | Open End |
| Lubrication Hole/Groove | Hole, Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 30 |
| Cage Material | Brass |
| No. of Ribs - Inner Ring | 3 |
| Material | Bearing Steel |
| Internal Clearance | C1 |
| No. of Rows | Double |
| Rows of Balls | Multi |
| Inner Ring Width | 2.2 in, 56 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Row Type | 2 |
| Enclosure | Open |
| Capacity | High Capacity |
| O.D. | 8.86 in, 225 mm |
| Origin | Cylindrical Radial |
| Precision Rating | ABEC 5 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 330 kN |
| Rolling Element | Roller |
| Static Load Rating | 570 kN |
| Radial Internal Clearance | C1 |
| Bore Type | Tapered 1:12 |
| Bearing Part | Complete Bearing |
| Element Material | Bearing Steel |
| Relubrication Feature | With |
| Weight | 18.422 LB |
| EAN or UPC | 7316576611247 |

