- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 2.36 in Width
| Bearing Type | Radial |
| Precision Rating | ABEC 5 |
| Row Type | 2 |
| Capacity | High Capacity |
| O.D. | 9.45 in, 240 mm |
| Series | 30 |
| Internal Clearance | C1 |
| Width | 2.36 in, 60 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Rows of Balls | Multi |
| I.D. | 6.3 in, 160 mm |
| Bearing Part | Complete Bearing |
| Static Load Rating | 655 kN |
| No. of Rows | Double |
| Relubrication Feature | With |
| Oil Hole | w/o Oil Hole |
| No. of Ribs - Inner Ring | 3 |
| Tolerance | Class (SP) |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Dynamic Load Rating | 369 kN |
| O.D. Type | Cylindrical |
| Rolling Element | Roller |
| Special Features | w/Lube Groove & Holes |
| Outer Ring Width | 2.36 in, 60 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Cage Type | Solid Machined |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole, Groove |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | C1 |
| Weight | 20.768 LB |
| EAN or UPC | 7316576611254 |

