- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 1.18 in Width
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole, Groove |
| Width | 1.18 in, 30 mm |
| Relubrication Feature | With |
| Limiting Speed | 3400 rpm |
| Inch/Metric | Metric |
| Static Load Rating | 55 kN |
| Series | 50 |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 45.7 kN |
| Bearing Part | Complete Bearing |
| Lubricant | Grease |
| I.D. | 0.79 in, 20 mm |
| Seal Type | Contact |
| Outer Ring Width | 1.18 in, 30 mm |
| O.D. | 1.65 in, 42 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 0.446 LB |
| EAN or UPC | 7316572523537 |

