- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 1.18 in Width
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Groove |
| Static Load Rating | 65.5 kN |
| Width | 1.18 in, 30 mm |
| Series | 50 |
| Outer Ring Width | 1.18 in, 30 mm |
| Limiting Speed | 3000 rpm |
| Lubricant | Grease |
| Seal Type | Contact |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| No. of Rows | 2 |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 50.1 kN |
| O.D. | 1.85 in, 47 mm |
| I.D. | 0.98 in, 25 mm |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole, Groove |
| Radial Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Inner Ring Width | 1.18 in, 30 mm |
| Closure Type | Seal On Both Sides |
| Row Type | 2 |
| Rolling Element | Roller |
| Internal Clearance | CN |
| Weight | 0.514 LB |
| EAN or UPC | 7316572507735 |

