- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 1.42 in Width
| Outer Ring Width | 1.42 in, 36 mm |
| Bore Type | Cylindrical |
| I.D. | 1.38 in, 35 mm |
| Inner Ring Width | 1.42 in, 36 mm |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| Seal Type | Contact |
| No. of Rows | 2 |
| Width | 1.42 in, 36 mm |
| Series | 50 |
| Lubrication Hole/Groove | Hole, Groove |
| Relubrication Feature | With |
| Static Load Rating | 98 kN |
| Limiting Speed | 2200 rpm |
| O.D. | 2.44 in, 62 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | CN |
| Material | Bearing Steel |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Dynamic Load Rating | 70.4 kN |
| Weight | 1.019 LB |
| EAN or UPC | 7316572523452 |

