- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 1.57 in Width
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Inner Ring Width | 1.57 in, 40 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| O.D. | 3.15 in, 80 mm |
| I.D. | 1.97 in, 50 mm |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole, Groove |
| Seal Type | Contact |
| Static Load Rating | 160 kN |
| No. of Rows | 2 |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Width | 1.57 in, 40 mm |
| Limiting Speed | 1700 rpm |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Series | 50 |
| Relubrication Feature | With |
| Dynamic Load Rating | 108 kN |
| Weight | 1.658 LB |
| EAN or UPC | 7316572507759 |

