- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 1.81 in Width
| Precision Rating | ABEC 1 |
| Seal Type | Contact |
| Outer Ring Width | 1.81 in, 46 mm |
| O.D. | 3.74 in, 95 mm |
| Width | 1.81 in, 46 mm |
| Series | 50 |
| I.D. | 2.36 in, 60 mm |
| Limiting Speed | 1400 rpm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| No. of Rows | 2 |
| Dynamic Load Rating | 134 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole, Groove |
| Static Load Rating | 208 kN |
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Inner Ring Width | 1.81 in, 46 mm |
| Bearing Part | Complete Bearing |
| Weight | 2.681 LB |
| EAN or UPC | 7316572507766 |

