- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 1.81 in Width
| Seal Type | Contact |
| Limiting Speed | 1300 rpm |
| Inner Ring Width | 1.81 in, 46 mm |
| Bearing Part | Complete Bearing |
| Bore Type | Cylindrical |
| No. of Rows | 2 |
| Static Load Rating | 224 kN |
| Closure Type | Seal On Both Sides |
| Internal Clearance | CN |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.81 in, 46 mm |
| Lubricant | Grease |
| Bearing Type | Radial |
| Dynamic Load Rating | 138 kN |
| Radial Internal Clearance | CN |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole, Groove |
| Series | 50 |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Groove |
| Row Type | 2 |
| Relubrication Feature | With |
| Width | 1.81 in, 46 mm |
| Rolling Element | Roller |
| Precision Rating | ABEC 1 |
| I.D. | 2.56 in, 65 mm |
| O.D. | 3.94 in, 100 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 2.943 LB |
| EAN or UPC | 7316572507773 |

