- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 2.36 in Width
| Rows of Balls | 2 |
| No. of Rows | Double |
| Seal Type | Contact |
| Tolerance | Normal (PN) |
| Lubricant | Grease |
| Width | 2.36 in, 60 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | With |
| Limiting Speed | 1000 rpm |
| Sealing | Seal On Both Sides |
| Inner Ring Width | 2.36 in, 60 mm |
| Series | 50 |
| Lubrication Hole/Groove | Hole, Groove |
| Dynamic Load Rating | 251 kN |
| Cage Material | None |
| Precision Rating | ABEC 1 |
| Cage Type | Without |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 3.15 in, 80 mm |
| Bearing Style | Complete Bearing |
| Static Load Rating | 415 kN |
| Outer Ring Width | 2.36 in, 60 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| O.D. | 4.92 in, 125 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Weight | 5.984 LB |
| EAN or UPC | 7316577039675 |

