- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 2.36 in Width
| Radial Internal Clearance | Group N |
| Series | 50 |
| Locating | Snap Ring Groove |
| Bore Type | Cylindrical |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| No. of Ribs - Inner Ring | Several |
| O.D. | 5.12 in, 130 mm |
| Rolling Element | Roller |
| Tolerance | Normal (PN) |
| Sealing | Seal On Both Sides |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Cage Material | None |
| Internal Clearance | CN |
| No. of Ribs - Outer Ring | 1 |
| Limiting Speed | 1000 rpm |
| Inner Ring Width | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole, Groove |
| Material | Bearing Steel |
| Bearing Style | Complete Bearing |
| Static Load Rating | 430 kN |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.36 in, 60 mm |
| No. of Rows | 2 |
| Closure Type | Seal On Both Sides |
| I.D. | 3.35 in, 85 mm |
| Cage Type | Without |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 270 kN |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Width | 2.36 in, 60 mm |
| Weight | 6.255 LB |
| EAN or UPC | 7316577059758 |

