- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 2.64 in Width
| Cage Type | Without |
| Static Load Rating | 550 kN |
| Rolling Element | Roller |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Seal Type | Contact Seals |
| Bearing Type | Radial |
| Lubricant | Grease |
| Cage Material | None |
| No. of Ribs - Inner Ring | Several |
| Closure Type | Seal On Both Sides |
| Sealing | Seal On Both Sides |
| I.D. | 3.54 in, 90 mm |
| No. of Ribs - Outer Ring | 1 |
| Rows of Balls | Multi |
| Limiting Speed | 900 rpm |
| Inner Ring Width | 2.64 in, 67 mm |
| Width | 2.64 in, 67 mm |
| Bearing Part | Complete Bearing |
| O.D. | 5.51 in, 140 mm |
| Bearing Style | Complete Bearing |
| Internal Clearance | CN |
| Radial Internal Clearance | Group N |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Row Type | 2 |
| Locating | Snap Ring Groove |
| Lubrication Hole/Groove | Hole, Groove |
| Outer Ring Width | 2.64 in, 67 mm |
| Dynamic Load Rating | 319 kN |
| Series | 50 |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Weight | 8.62 LB |
| EAN or UPC | 7316577042408 |

