- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 2.64 in Width
applications
- Electric motors
- Gearboxes
- Traction motors
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Locating | Snap Ring Groove |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Series | 50 |
| Dynamic Load Rating | 336 kN |
| Precision Ground | Yes |
| No. of Ribs - Inner Ring | Several |
| Sealing | Seal On Both Sides |
| Enclosure | Double Sealed |
| Width | 2.64 in, 67 mm |
| O.D. Type | Cylindrical |
| Bearing Design | Non-Separable |
| I.D. | 3.94 in, 100 mm |
| No. of Ribs - Outer Ring | 1 |
| Row Type | 2 |
| Lubricant | Grease |
| Capacity | Standard Capacity |
| Outer Ring Width | 2.64 in, 67 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Limiting Speed | 850 rpm |
| Seal Type | Contact Seals |
| Closure Type | Seal On Both Sides |
| O.D. | 5.91 in, 150 mm |
| Relubrication Feature | With |
| Rolling Element | Roller |
| End Type | Open End |
| Rows of Balls | Multi |
| Cage Material | Standard |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Static Load Rating | 570 kN |
| Cage Type | Without |
| Oil Hole | w/o Oil Hole |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole, Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 2.64 in, 67 mm |
| Internal Clearance | CN |
| No. of Rows | 2 |
| Bearing Part | Complete Bearing |
| Origin | Cylindrical Radial |
| Weight | 9.127 LB |
| EAN or UPC | 7316577041128 |

