- 6.3 in Inner Diameter
- 8.66 in Outer Diameter
- 2.36 in Width
| Inch/Metric | Metric |
| I.D. | 6.3 in, 160 mm |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 5 |
| Origin | Cylindrical Radial |
| Outer Ring Width | 2.36 in, 60 mm |
| End Type | Open End |
| Tolerance | Class (SP) |
| Bearing Style | Complete Bearing |
| Rows of Balls | 2 |
| No. of Rows | Double |
| Radial Internal Clearance | C1 |
| O.D. | 8.66 in, 220 mm |
| Series | 49 |
| Inner Ring Width | 2.36 in, 60 mm |
| Width | 2.36 in, 60 mm |
| Lubrication Hole/Groove | Hole, Groove |
| Dynamic Load Rating | 330 kN |
| Cage Material | Brass |
| Bearing Type | Radial |
| Bore Type | Tapered 1:12 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Static Load Rating | 680 kN |
| Weight | 14.837 LB |
| EAN or UPC | 7316577014856 |

