- Radial Roller Bearing
- 25 mm ID
- 47 mm OD
- 12 mm Width
- Round Bore
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Origin | Cylindrical Radial |
| Cage Type | Sheet Metal |
| Limiting Speed | 18000 rpm |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| End Type | Open End |
| Static Load Rating | 2967.478 lbf, 13.2 kN |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Type | Radial |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Reference Speed | 18000 rpm |
| Radial Internal Clearance | Group N |
| O.D. | 47 mm |
| Rows of Balls | 1 |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Material | Steel |
| Width | 0.472 in, 12 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Relubrication Feature | Without |
| Enclosure | Open |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Weight | 0.196 LB |
| EAN or UPC | 7316577012876 |

