- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
| O.D. Type | Cylindrical |
| Rolling Element | Roller |
| Width | 0.63 in, 16 mm |
| Bearing Type | Radial |
| Cage Material | Polyamide |
| Element Material | Bearing Steel |
| O.D. | 3.15 in, 80 mm |
| Limiting Speed | 9500 rpm |
| Row Type | 1 |
| No. of Rows | 1 |
| Dynamic Load Rating | 46.8 kN |
| Inner Ring Width | 0.63 in, 16 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Relubrication Feature | Without |
| Series | 10 |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| I.D. | 1.97 in, 50 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| Static Load Rating | 56 kN |
| Reference Speed | 9500 rpm |
| Weight | 0.639 LB |
| EAN or UPC | 7316571580289 |

