- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 1.3 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Limiting Speed | 5600 rpm |
| Inner Ring Width | 1.3 in, 33 mm |
| No. of Rows | 1 |
| I.D. | 5.12 in, 130 mm |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Roller |
| Outer Ring Width | 1.3 in, 33 mm |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| End Type | Open End |
| O.D. Type | Cylindrical |
| Oil Hole | w/o Oil Hole |
| O.D. | 7.87 in, 200 mm |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Reference Speed | 3800 rpm |
| Width | 1.3 in, 33 mm |
| Static Load Rating | 224 kN |
| Series | 10 |
| Bore Type | Cylindrical |
| Capacity | Standard Capacity |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Radial Internal Clearance | C3 |
| Row Type | 1 |
| Tolerance | Normal (PN) |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 165 kN |
| Weight | 8.64 LB |
| EAN or UPC | 7316577727268 |

