- 7.48 in Inner Diameter
- 11.42 in Outer Diameter
- 1.81 in Width
| Material | Bearing Steel |
| Reference Speed | 2600 rpm |
| Bearing Part | Complete Bearing |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Tolerance | Normal (PN) |
| No. of Ribs - Outer Ring | 2 |
| Relubrication Feature | Without |
| Cage Material | Brass |
| Bearing Type | Radial |
| Rolling Element | Roller |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| I.D. | 7.48 in, 190 mm |
| O.D. | 11.42 in, 290 mm |
| Series | 10 |
| Static Load Rating | 500 kN |
| Inch/Metric | Metric |
| Inner Ring Width | 1.81 in, 46 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 1.81 in, 46 mm |
| Width | 1.81 in, 46 mm |
| O.D. Type | Cylindrical |
| Bearing Style | Complete Bearing |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 347 kN |
| Limiting Speed | 3800 rpm |
| No. of Rows | 1 |
| Cage Type | Solid Machined |
| Weight | 24.714 LB |
| EAN or UPC | 7316571327259 |

