- 8.66 in Inner Diameter
- 13.39 in Outer Diameter
- 2.2 in Width
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Reference Speed | 2200 rpm |
| I.D. | 8.66 in, 220 mm |
| Cage Material | Brass |
| Outer Ring Width | 2.2 in, 56 mm |
| Inner Ring Width | 2.2 in, 56 mm |
| Dynamic Load Rating | 495 kN |
| Width | 2.2 in, 56 mm |
| Bearing Part | Complete Bearing |
| Static Load Rating | 735 kN |
| Radial Internal Clearance | CN |
| Limiting Speed | 3200 rpm |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Series | 10 |
| O.D. | 13.39 in, 340 mm |
| O.D. Type | Cylindrical |
| Weight | 41.037 LB |
| EAN or UPC | 7316574092611 |

