- Cylindrical Roller Bearing
| O.D. | 25.591 in, 650 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Static Load Rating | 595743.699 lbf, 2650 kN |
| Width | 3.701 in, 94 mm |
| I.D. | 17.323 in, 440 mm |
| Limiting Speed | 1300 rpm |
| No. of Rows | 1 |
| Reference Speed | 1000 rpm |
| Radial Internal Clearance | C3 |
| Weight | 284.702 LB |
| EAN or UPC | 7316570647037 |

