Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NU 208 ECJ

Single Row Steel Cylindrical Bearing
Item #100000622
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.71 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.71 in Width

description

  • The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Improved roller-end-to-flange contact
  • Increased capacity
Bearing Type Radial
Rolling Element Roller
Inner Ring Width 0.71 in, 18 mm
Bearing Material Coating Bearing Steel
Internal Clearance CN
Bearing Part Complete Bearing
Bearing Class Normal / P0
Radial Internal Clearance Specification Normal Clearance
I.D. 1.57 in, 40 mm
Radial Internal Clearance Group N
Bore Type Cylindrical
Cage Material Bearing Steel
Static Load Rating [Max] 11,900.00 lbf
Precision Rating ABEC 1
Cage Sheet Metal
Static Load Rating 53 kN
Material Bearing Steel
Inch/Metric Metric
Precision Ground Yes
Capacity High Capacity
Enclosure Open
Reference Speed 9500 rpm
Limiting Speed 11000 rpm
Dynamic Load Rating 62 kN
No. of Rows 1
Cage Type Sheet Metal
End Type Open End
Bearing Design Removable Inner Ring – Straight – Double Flanged Outer Ring and Single Flange Inner Ring
Row Type 1
Outer Ring Width 0.71 in, 18 mm
No. of Ribs - Outer Ring 2
Series 2
Tolerance Normal (PN)
Relubrication Feature Without
O.D. 3.15 in, 80 mm
Element Material Bearing Steel
Origin Cylindrical Radial
Width 0.71 in, 18 mm
Oil Hole w/o Oil Hole
O.D. Type Cylindrical
Heat Stabilization 302 °F
Full Cage Description Pressed Steel Cage
Rows of Balls Single
ISO Tolerance Class 6 / P6
Weight 0.882 LB
EAN or UPC 7316577313072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison