- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 40 mm x 80 mm x 18 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Precision Ground | Yes |
| Enclosure | Open |
| Static Load Rating | 11914.874 lbf, 53 kN |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Cylindrical Radial |
| O.D. | 80 mm |
| Limiting Speed | 11000 rpm |
| Relubrication Feature | Without |
| Cage Material | Brass/Bronze |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Width | 0.709 in, 18 mm |
| Reference Speed | 9500 rpm |
| I.D. | 40 mm |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| Weight | 0.833 LB |
| EAN or UPC | 7316577042262 |

