Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NU 208 ECML/C4

Single Row Steel Cylindrical Bearing
Item #118260762
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.71 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.71 in Width
O.D. 3.15 in, 80 mm
Bore Type Cylindrical
Relubrication Feature Without
Bearing Part Complete Bearing
O.D. Type Cylindrical
Series 2
Radial Internal Clearance C4
Outer Ring Width 0.71 in, 18 mm
I.D. 1.57 in, 40 mm
Material Bearing Steel
Width 0.71 in, 18 mm
Static Load Rating 53 kN
Dynamic Load Rating 62 kN
Cage Material Brass
No. of Rows 1
Precision Rating ABEC 1
Inch/Metric Metric
Inner Ring Width 0.71 in, 18 mm
Weight 0.975 LB
EAN or UPC 7316574598755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison