- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Row Type | 1 |
| Precision Ground | Yes |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.79 in, 20 mm |
| Series | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubrication Feature | Without |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | C3 |
| Inside Dia. | 50 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 3.54 in, 90 mm |
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Limiting Speed | 9000 rpm |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 0.79 in, 20 mm |
| Width | 0.79 in, 20 mm |
| Reference Speed | 8500 rpm |
| End Type | Open End |
| I.D. | 1.97 in, 50 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 73.5 kN |
| Bearing Type | Radial |
| Outside Dia. | 90 mm |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| Rolling Element | Roller |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Bearing Design | Removable Inner Ring – Straight |
| Internal Clearance | C3 |
| Static Load Rating | 69.5 kN |
| Weight | 1.303 LB |
| EAN or UPC | 7316576623752 |

