- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
| O.D. | 3.54 in, 90 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Width | 0.79 in, 20 mm |
| Bearing Part | Complete Bearing |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| I.D. | 1.97 in, 50 mm |
| Static Load Rating | 69.5 kN |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Series | 2 |
| Inner Ring Width | 0.79 in, 20 mm |
| No. of Rows | 1 |
| Dynamic Load Rating | 73.5 kN |
| Weight | 1.258 LB |
| EAN or UPC | 7316575009564 |

