- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Enclosure | Open |
| Row Type | 1 |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Non-Metallic |
| Capacity | High Capacity |
| Outer Ring Width | 0.83 in, 21 mm |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Series | 2 |
| Cage Material | Polyamide |
| No. of Rows | 1 |
| O.D. | 3.94 in, 100 mm |
| Internal Clearance | C3 |
| Width | 0.83 in, 21 mm |
| Radial Internal Clearance | C3 |
| Reference Speed | 7500 rpm |
| Inner Ring Width | 0.83 in, 21 mm |
| No. of Ribs - Outer Ring | 2 |
| Oil Hole | w/o Oil Hole |
| Element Material | Bearing Steel |
| I.D. | 2.17 in, 55 mm |
| Relubrication Feature | Without |
| Static Load Rating | 95 kN |
| Bearing Design | Removable Inner Ring – Straight |
| Rolling Element | Roller |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 96.5 kN |
| Limiting Speed | 8000 rpm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| End Type | Open End |
| Weight | 1.497 LB |
| EAN or UPC | 7316577031464 |

