- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- In accordance with ISO 15-1981
| Reference Speed | 4800 rpm |
| End Type | Open End |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| No. of Ribs - Outer Ring | 2 |
| Inner Ring Width | 1.1 in, 28 mm |
| Internal Clearance | CN |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 190 kN |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Limiting Speed | 5300 rpm |
| Series | 2 |
| Relubrication Feature | Without |
| Full Cage Description | Pressed Steel Cage |
| Width | 1.1 in, 28 mm |
| Bearing Type | Radial |
| Enclosure | Open |
| No. of Rows | 1 |
| ISO Tolerance | Class 6 / P6 |
| I.D. | 3.35 in, 85 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Bearing Class | Normal / P0 |
| Precision Rating | ABEC 1 |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| Rolling Element | Roller |
| Bearing Material Coating | Bearing Steel |
| Cage Type | Sheet Metal |
| Precision Ground | Yes |
| Cage | Sheet Metal |
| O.D. | 5.91 in, 150 mm |
| Row Type | 1 |
| Static Load Rating [Max] | 45,000.00 lbf |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Design | Removable Inner Ring – Straight – Double Flanged Outer Ring and Single Flange Inner Ring |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 200 kN |
| Heat Stabilization | 302 °F |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Weight | 4.202 LB |
| EAN or UPC | 7316577043306 |

