- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
| Precision Rating | ABEC 1 |
| Static Load Rating | 305 kN |
| Cage Material | Brass |
| O.D. | 7.09 in, 180 mm |
| Dynamic Load Rating | 285 kN |
| Bore Type | Cylindrical |
| Limiting Speed | 4500 rpm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Series | 2 |
| Inner Ring Width | 1.34 in, 34 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.34 in, 34 mm |
| Radial Internal Clearance | CN |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Width | 1.34 in, 34 mm |
| Material | Bearing Steel |
| Reference Speed | 4000 rpm |
| I.D. | 3.94 in, 100 mm |
| Weight | 9.002 LB |
| EAN or UPC | 7316572541913 |

