- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
| Reference Speed | 8500 rpm |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Dynamic Load Rating | 90 kN |
| Width | 0.91 in, 23 mm |
| Cage Type | Sheet Metal |
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 1.97 in, 50 mm |
| O.D. | 3.54 in, 90 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Static Load Rating | 88 kN |
| Bearing Style | Complete Bearing |
| Row Type | 1 |
| No. of Ribs - Outer Ring | 2 |
| Rolling Element | Roller |
| Outer Ring Width | 0.91 in, 23 mm |
| Limiting Speed | 9000 rpm |
| Bearing Type | Radial |
| Internal Clearance | C3 |
| Material | Bearing Steel |
| Series | 22 |
| Inner Ring Width | 0.91 in, 23 mm |
| Weight | 1.299 LB |
| EAN or UPC | 7316571522500 |

