- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
| Width | 0.98 in, 25 mm |
| I.D. | 2.17 in, 55 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Dynamic Load Rating | 114 kN |
| Inner Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Outer Ring Width | 0.98 in, 25 mm |
| O.D. | 3.94 in, 100 mm |
| Relubrication Feature | Without |
| Cage Material | Brass |
| Series | 22 |
| Bore Type | Cylindrical |
| Static Load Rating | 118 kN |
| Weight | 1.986 LB |
| EAN or UPC | 7316570529524 |

